Women's Arctic Sport II Waterproof Tall Boot, Plain Toe, 17" Height, Brown, 5

  • Mfr # AS2TMDNA M 050

  • Zoro # G008578614


product price:  $155.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Brown
Height
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AS2TMDNA M 050
Zoro #
G008578614
UPC #
193715414023
Country of Origin
Viet Nam

Dimensions

Size
5
Height
17"
Width
M
Footwear Width
M

Details

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Brown
Item
Waterproof Tall Boot
Series
Arctic Sport II
Material
Rubber
Style Number
AS2TMDNA
Insulation Type
Neoprene
Shoe Style
Tall Boot

Description

The Arctic Sport II Tall by Muck Boot is designed for those who love the outdoors and need footwear for cold, wet conditions. These pull-on boots step up the warmth factor with soft fleece lining and a 5mm neoprene inner boot for ultimate warmth in harsh cold conditions. The stretch-fit top-line binding on these 17-inch boots snugs to your legs to keep cold air out and warm air in. An EVA molded sole supplies comfort; the outsole supplies traction. These boots are available with a Mossy Oak Country DNA camo print. Buy your pair today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.