
Women's Work Boot, 5 Rubber, 10" H, Brown
Mfr # WM2900 M 050
Zoro # G908579018
product price: $110.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Upper Material
Rubber
Waterproof
Yes
Insulated
Yes
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WM2900 M 050
Zoro #
G908579018
UPC #
193715416362
Country of Origin
Viet Nam
Dimensions
Size
5
Height
10"
Details
Item
Work Boot
Color
Brown
Upper Material
Rubber
Waterproof
Yes
Insulated
Yes
Gender
Women's
Toe Type
Plain
Description
Muck's best selling all-purpose boot is available in Mid height. These 10-inch booties offer all day comfort wherever you go. Roll them down and they become a shoe! They will keep your feet warm and dry, with 4mm of neoprene, on those cool, wet mornings. This classic offers a new high traction, rubber outsole and even better contact with wet surfaces. The outsole design will shed debris easily. Whether you're in the garden, running errands, or walking the dog, you'll enjoy these. Green and Purple have a floral lining. Black and Pink have a tonal solid lining.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.