Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Muckster II Mid Rubber Boot, Plain Toe, 10" Height, Brown, 10

  • Mfr # WM29CK M 100

  • Zoro # G008579314


product price: $100.21
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Brown
Height
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM29CK M 100
Zoro #
G008579314
UPC #
193715467470
Country of Origin
China

Dimensions

Size
10
Height
10"
Width
M
Footwear Width
M

Details

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Brown
Item
Mid Rubber Boot
Series
Muckster II
Style Number
WM29CK
Insulation Type
Neoprene
Material
Rubber
Shoe Style
Mid Boot

Description

Stay dry and comfortable in the Muckster II collection, ideal for any chore or task. These beloved classics offer rubber outsoles that are designed to easily shed debris and provide great multi-surface traction. Whether you are in the garden, running errands, or walking the dog, you'll enjoy these easy-on/easy-off staples for every outdoor enthusiast. This collection offers three different heights and styles. to provide a boot for any wearing occasion. - 100% Waterproof, 100% MUCKPROOF - 5mm Neoprene Bootie for Comfort and Performance - Breathable Mesh Sandwich Lining Improves Air Circulation - Self-Cleaning Calendered Outsole Excels in Mud, Snow and Dirt - Extra Layers of Rubber for Protection and Durability - Double Heel and Toe Reinforcement - bioDEWIX Dry Footbed Insert Topcover with NZYM for Odor Control and Moisture Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.