Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Muck Boot Co Women's Work Boot, Plain Toe, 10" Height, Purple, 6 WM29TW   M  060

Women's Work Boot, Plain Toe, 10" Height, Purple, 6 (Discontinued)

  • Mfr # WM29TW M 060
  • Zoro # G708579263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM29TW M 060
Zoro #
G708579263
UPC #
664911116177
Country of Origin
Viet Nam

Dimensions

Size
6
Width
M
Height
10"

Details

Toe Type
Plain
Footwear Style
Mid Boot
Gender
Women's
Waterproof
Yes
Color
Purple
Item
Work Boot
Insulation Type
Neoprene
Material
Rubber

Description

Muck's best selling all-purpose boot is available in Mid height. These 10-inch booties offer all day comfort wherever you go. Roll them down and they become a shoe! They will keep your feet warm and dry on those cool, wet mornings. This classic offers a new high traction, rubber outsole and even better contact with wet surfaces. The outsole design will shed debris easily. Whether you're in the garden, running errands, or walking the dog, you'll enjoy these. Green and Purple have a floral lining. Black and Pink have a tonal solid lining.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.