Shop MUCK BOOT CO
See all product information
Create Account
Women's Originals Ankle Boot, Plain Toe, 6" Height, Grey, 9
Mfr # OAW103 M 090
Zoro # G008579017
product price:Â
$
120.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Grey
Width
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OAW103 M 090
- Zoro #
- G008579017
- UPC #
- 193715415945
- Country of Origin
- Viet Nam
- Toe Type
- Plain
- Gender
- Women's
- Waterproof
- Yes
- Color
- Grey
- Item
- Ankle Boot
- Series
- Originals
- Insulation Type
- Non Insulated
- Style Number
- OAW103
- Material
- Rubber
- Shoe Style
- Ankle Boot
Description
Inspired by the iconic Chore Boot, Muck Originals is a collection of light-duty, yet essential footwear. Full neoprene booties are wrapped in soft, hand-laid rubber for comfortable, 100% waterproof protection. Molded PU footbeds with a layer of memory-foam offer maximum underfoot comfort. Further, the footbeds bioDEWIX antimicrobial odor and moisture management insert keeps you fresh all day. Easy on/off designs and durable outsoles with breasted heels offer traction, style, and performance for life outside. Pick up this pair in taupe today.