Shop MUCK
See all product information
Create Account
Women's Chore Western 12" Mid Boot, Brown, Size 5
- Mfr # MCHWW90
- Zoro # G624232945
product price:
$
121.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Footwear Width
M
Chain Saw Cut Resistant
No
Style Number
MCHWW90
Heel Style
Defined
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCHWW90
- Zoro #
- G624232945
- UPC #
- 193715650049
- Country of Origin
- China
- Color
- Brown
- Chain Saw Cut Resistant
- No
- Style Number
- MCHWW90
- Heel Style
- Defined
- Toe Type
- Square
- Waterproof
- Yes
- Gender
- Women
- Upper Material
- Rubber/Neoprene
- Item
- Women's Chore Western 12" Mid Boot
- Outsole Material
- Rubber
- Footwear Closure Type
- Pull-On
Dimensions
- Footwear Width
- M
- Size
- 5
Description
We’ve redesigned our iconic Chore with a Western boot flair. The classic Muck Boot neoprene adjusts to the unique contours of your foot, making these reliable boots flexible and 100% waterproof. The rubber overlay is easy to clean while the XPRESSCOOL lining keeps feet cool and dry. The molded heel kick off and lower outsole lug protect your foot from getting caught in stirrups. These tough boots feature a new square toe and pull-on side straps reminiscent of Western boots, as well as our quick cleaning rubber sole, offering more security and durability for every job. bioDEWIX Dry Footbed Insert Topcover with NZYM for Odor Control and Moisture Management Quick cleaning rubber outsole for all terrain traction and debris dispersion Easy to clean rubber overlay Quadruple rubber heel reinforcement XpressCool: Anti-microbial Evaporative Cooling Lining 5mm Neoprene Bootie for Comfort and Performance Square toe western DNA boot with pull-on side straps 100% Waterproof, 100% MUCKPROOF Saddle vamp reinforcement Lower lug profile won’t get caught in stirrups
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.