Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Muck Boot Co Women's Originals Ankle Boot, Plain Toe, 6" Height, Yellow, 8 OAW8DOT  M  080

Women's Originals Ankle Boot, Plain Toe, 6" Height, Yellow, 8 (Discontinued)

  • Mfr # OAW8DOT M 080
  • Zoro # G608578502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAW8DOT M 080
Zoro #
G608578502
UPC #
193715467371
Country of Origin
Viet Nam

Dimensions

Size
8
Height
6"
Footwear Width
M
Width
M

Details

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Yellow
Item
Ankle Boot
Series
Originals
Insulation Type
Non Insulated
Style Number
OAW8DOT
Material
Rubber
Shoe Style
Ankle Boot

Description

Inspired by our iconic Chore Boot, Muck Originals is a collection of light-duty, yet essential footwear. Full neoprene booties are wrapped in soft, hand-laid rubber for comfortable, 100% waterproof protection. Molded PU footbeds with a layer of memory-foam offer maximum underfoot comfort. Further, the footbed's bioDEWIX odor and moisture management insert keeps you fresh all day. The easy on/off design and durable outsole with breasted heels offer traction, style, and performance for life outside. The crisp Oatmeal color of this boot is complemented by the pink printed design on the goring and a pink rand with an added pop of color by the lime pull tab at the rear of the boot. - 100% Waterproof - Full Neoprene Bootie Exposed at Sides for Added Comfort and Easy On/Off - Molded PU Insert wiht Memory Foam for Superior Underfoot Comfort - bioDEWIX Footed Insert Topcover with NZYM for Odor control and Moisture Management - Rubber Outsole with Innovative Lug Design Provides Traction while quickly releasing Mud and other Debris - Estimated Boot Height: 6 / 15.24 cm - Comfort Range: Sub Freezing to 65DegF / 18DegC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.