Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Originals Ankle Boot, Plain Toe, 7" Height, Brown, 8

  • Mfr # OAW901 M 080

  • Zoro # G908579391


product price: $109.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Brown
Height
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAW901 M 080
Zoro #
G908579391
UPC #
664911108080
Country of Origin
Viet Nam

Dimensions

Size
8
Height
7"
Width
M
Footwear Width
M

Details

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Brown
Item
Ankle Boot
Series
Originals
Style Number
OAW901
Material
Rubber
Insulation Type
Non Insulated
Shoe Style
Ankle Boot

Description

Inspired by the iconic Chore Boot, Muck Originals is a collection of light-duty, yet essential footwear. Full neoprene booties are wrapped in soft, hand-laid rubber for comfortable, 100% waterproof protection. Molded PU footbeds with a layer of memory-foam offer maximum underfoot comfort. Further, the footbeds bioDEWIX antimicrobial odor and moisture management insert keeps you fresh all day. Easy on/off designs and durable outsoles with breasted heels offer traction, style, and performance for life outside. Pick up this pair in taupe today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.