
Women's Originals Ankle Boot, Plain Toe, 7" Height, Brown, 7
Mfr # OAW9PLD M 070
Zoro # G008579062
product price: $120.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Brown
Width
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OAW9PLD M 070
Zoro #
G008579062
UPC #
664911114258
Country of Origin
Viet Nam
Dimensions
Size
7
Width
M
Height
7"
Footwear Width
M
Details
Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Brown
Item
Ankle Boot
Series
Originals
Material
Rubber
Insulation Type
Non Insulated
Style Number
OAW9PLD
Shoe Style
Ankle Boot
Description
Inspired by Muck Boots iconic Chore Boot, Muck Originals is a collection of light-duty, yet essential footwear. This pull-on boot reaches 7 inches in height with a full neoprene bootie wrapped in soft, hand-laid rubber for comfortable, 100-percent waterproof protection. Molded PU footbeds with a layer of memory-foam offer maximum underfoot comfort. Further, the footbeds bioDEWIX antimicrobial odor and moisture management insert keeps you fresh all day. Easy on/off designs and durable outsoles with breasted heels offer traction, style, and performance for life outside.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.