Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Muck Boot Co Women's Work Boot, 7 Rubber, 6" H, Brown ODLW109  M  070

Women's Work Boot, 7 Rubber, 6" H, Brown (Discontinued)

  • Mfr # ODLW109 M 070
  • Zoro # G908579162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODLW109 M 070
Zoro #
G908579162
UPC #
664911114043
Country of Origin
China

Dimensions

Size
7
Height
6"

Details

Item
Work Boot
Color
Brown
Upper Material
Rubber
Waterproof
Yes
Insulated
No
Toe Type
Plain
Gender
Women's

Description

Inspired by Muck Boots iconic Chore Boot, Muck Originals is a collection of light duty, yet essential footwear built for everyday use. The Leather Originals feature a durable rubber shell with a full-grain waterproof leather upper, and hand-laid rubber for flexibility, comfortable, 100-percent waterproof protection. This women's lace-up boot in black reaches 6-inches in height. Molded PU footbeds with a layer of memory foam offer maximum underfoot comfort. bioDEWIX anti-microbial odor and moisture management insert keeps you fresh all day. Durable outsoles with defined heels offer traction, style, and performance for outdoor wear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.