Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Muck Boot Co Women's Originals Tall Rubber Boot, Plain Toe, 15" Height, Walnut, 11 OTW901   M  110

Women's Originals Tall Rubber Boot, Plain Toe, 15" Height, Walnut, 11 (Discontinued)

  • Mfr # OTW901 M 110
  • Zoro # G908578660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTW901 M 110
Zoro #
G908578660
UPC #
193715415723
Country of Origin
Viet Nam

Dimensions

Size
11
Height
15"
Width
M
Footwear Width
M

Details

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Walnut
Item
Tall Rubber Boot
Series
Originals
Insulation Type
Non Insulated
Material
Rubber
Style Number
OTW901
Shoe Style
Tall Boot

Description

Inspired by the iconic Chore Boot, Muck Originals, by Muck Boot, is a collection of light-duty, yet essential footwear. Now available in Tall height, these women's 15-inch pull-on boots have full neoprene booties wrapped in soft, hand-laid rubber for comfortable, 100% waterproof protection. Molded PU footbeds with a layer of memory-foam offer maximum underfoot comfort. Further, the footbeds bioDEWIX antimicrobial odor and moisture management insert keeps you fresh all day. Easy on/off designs and durable outsoles with breasted heels offer traction, style, and performance for life outside.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.