This item is Discontinued.

Muck Boot Co Women's Originals Tall Rubber Boot w/Fleece, Plain Toe, 15" Height, Black, 5 OTW001   M  050

Women's Originals Tall Rubber Boot w/Fleece, Plain Toe, 15" Height, Black, 5 (Discontinued)

  • Mfr # OTW001 M 050
  • Zoro # G608579219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTW001 M 050
Zoro #
G608579219
UPC #
193715415747
Country of Origin
Viet Nam

Dimensions

Size
5
Height
15"
Width
M
Footwear Width
M

Details

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boot w/Fleece
Series
Originals
Material
Rubber
Style Number
OTW001
Insulation Type
Neoprene
Shoe Style
Tall Boot

Description

Inspired by the iconic Chore Boot, Muck Originals, by Muck Boot, is a collection of light-duty, yet essential footwear. Now available in Tall height, these women's 15-inch pull-on boots have full neoprene booties wrapped in soft, hand-laid rubber for comfortable, 100% waterproof protection. Molded PU footbeds with a layer of memory-foam offer maximum underfoot comfort. Further, the footbeds bioDEWIX antimicrobial odor and moisture management insert keeps you fresh all day. Easy on/off designs and durable outsoles with breasted heels offer traction, style, and performance for life outside. Pick up this pair in black today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.