
Women's Work Boot, 9 Rubber, 3" H, Black (Discontinued)
- Mfr # OSSW001 M 090
- Zoro # G908578523
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSSW001 M 090
Zoro #
G908578523
UPC #
664911123144
Country of Origin
China
Dimensions
Size
9
Height
3"
Details
Item
Work Boot
Color
Black
Upper Material
Rubber
Waterproof
Yes
Insulated
No
Gender
Women's
Toe Type
Plain
Description
The Outscape Collection, by Muck Boot, was inspired by the popular Muckster II gardening collection, but given a modified silhouette for today's on-the-go consumer. The Muck Outscape Low, in black gray, is a slip-on rubber shoe with 100 percent waterproof performance, flexible cement construction and a Dual Density Comfort footbed with antimicrobial protection. Self-cleaning outsole lugs allow for optimal traction, a Guarded Rubber toe and heel provide durability for more extensive wear. This shoe a versatile grab and go option for daily tasks and feels like a sneaker. Pick up a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.