Zoro Homepage

Women's Pull On Boot, Plain Toe Toe, 8 in Height, Duck Camo, 7

  • Mfr # M2MWD30

  • Zoro # G115704623


product price: $100.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain Toe
Width
M
Gender
Women's
Color
Duck Camo
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2MWD30
Zoro #
G115704623
UPC #
193715619169
Country of Origin
China

Dimensions

Size
7
Width
M
Height
8 in

Details

Toe Type
Plain Toe
Gender
Women's
Color
Duck Camo
Item
Pull On Boot
Outsole Material
Rubber
Style Number
RKW0441

Description

Stay dry and comfortable in the Muckster II collection, ideal for any chore or task. These beloved classics offer rubber outsoles that are designed to easily shed debris and provide great multi-surface traction. Whether you are in the garden, running errands, or walking the dog, you'll enjoy these easy-on/easy-off staples for every outdoor enthusiast. This collection offers three different heights and styles to provide a boot for any wearing occasion. Stay dry and comfortable in the Muckster II collection, ideal for any chore or task. These beloved classics offer rubber outsoles that are designed to easily shed debris and provide great multi-surface traction. Whether you are in the garden, running errands, or walking the dog, you'll enjoy these easy-on/easy-off staples for every outdoor enthusiast. This collection offers three different heights and styles to provide a boot for any wearing occasion. 100% Waterproof, 100% MUCKPROOF 5mm Neoprene Bootie for Comfort and Performance Breathable Mesh Sandwich Lining Improves Air Circulation Self-Cleaning Calendered Outsole Excels in Mud, Snow and Dirt Extra Layers of Rubber for Protection and Durability Double Heel and Toe Reinforcement bioDEWIX Dry Footbed Insert Topcover with NZYM for Odor Control and Moisture Management Estimated max calf circumference: 14. 5 in. Estimated max boot height:11 in.


  • Self Cleaning Rubber Outsole Built for the Lawn and Garden
  • Breathable Mesh Sandwich-fabric Lining Improves Air Circulation
  • bioDEWIXTM Anti-Microbial Footbed Insert Topcover with NZYMTM for Odor Control and Moisture Management
  • Roll Down Upper for Versatility and Style
  • 100% Waterproof, 100% MUCKPROOF
  • 4MM Neoprene Bootie for Comfort and PerformanceƂ

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.