Zoro Homepage
This item is Discontinued.
Muck Boot Co Women's Work Boot, Plain Toe, 8" Height, Camo, 8 AXWZRTE  M  080

Women's Work Boot, Plain Toe, 8" Height, Camo, 8 (Discontinued)

  • Mfr # AXWZRTE M 080
  • Zoro # G208579152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXWZRTE M 080
Zoro #
G208579152
UPC #
193715413149
Country of Origin
China

Dimensions

Size
8
Width
M
Height
8"
Footwear Width
M

Details

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Camo
Item
Work Boot
Insulation Type
Non Insulated
Material
Rubber
Shoe Style
Mid Boot

Description

Designed for athletic hunters and outdoor enthusiasts of all types to move fast and with confidence on tough terrain, the Apex by Muck Boot is built with an innovative construction for high-endurance treks that require an athletic and agile boot with 100-percent waterproof and coupled with breathable mesh linings to provide elite protection and moisture management. This women's 6-inch pull-on boot features a waterproof lock-down zipper closure system on the upper, with a Velcro stretch collar for custom fit. A 4mm CR Flex-Foam neoprene liner is waterproof with exceptional comfort, flexibility, shock absorption and heat retention properties. An EVA midsole is affixed to a lugged rubber outsole for durable traction. This women's boot is available in Realtree EDGE camo.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.