
Women's Work Boot, 11 3" H, Black
Mfr # MLCW000 M 110
Zoro # G608579400
product price: $55.00
/prKey Features
Waterproof
No
Insulated
No
Gender
Women's
Height
3"
Toe Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLCW000 M 110
Zoro #
G608579400
UPC #
193715468972
Country of Origin
China
Dimensions
Size
11
Height
3"
Details
Item
Work Boot
Color
Black
Waterproof
No
Insulated
No
Gender
Women's
Toe Type
Plain
Description
Introducing an innovative one-piece clog from The Original Muck Boot Co. Inspired by our beloved Muckster collection, the Muckster Lite Clog is 50% lighter, offers independently verified SRC rated slip-resistant traction and provides excellent support and comfort for all-day wear. The Muckster Lite Clog is built from a high-performance, lightweight foam called Bio Lite which is ultra-durable and easy to clean. The upper features side ventilation holes for breathability and drainage for water and debris. The entire clog is constructed from Bio Lite which is eco-friendlier than many other injection molded foams in the market. Bio Lite has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. Landfill biodegradation validated utilizing the ASTM D5511-18 test method, ISO 15985. The Muckster Lite offers a lighter footprint for your feet and the planet. - 100% Water-Friendly, 100% MUCKPROOF - Lightweight and Easy to Slip On/Off - One Piece EVA - Textured Insole for Comfort, Grip and Support - Breathable Side Ports for Water Drainage and Comfort - Easy-to-Clean/Hand Washable/Quick Drying Material - Eco-friendlier Bio Lite Outsole is Lightweight, Durable, and Provides SRC Rated Slip-Resistance. Landfill Bio-Degradation Validated Utilizing the ASTM D5511-18 Test Method, ISO 15985 - SRC Rated for Excellent Multi-Surface Traction - ASTM D5511-18 / ISO 15985-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.