
Women's Work Boot, 8 Rubber, 6" H, Black (Discontinued)
- Mfr # ODLW6PLD M 080
- Zoro # G108578743
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ODLW6PLD M 080
Zoro #
G108578743
UPC #
193715416157
Country of Origin
China
Dimensions
Size
8
Height
6"
Details
Item
Work Boot
Color
Black
Upper Material
Rubber
Waterproof
Yes
Insulated
No
Toe Type
Plain
Gender
Women's
Description
Inspired by Muck Boots iconic Chore Boot, Muck Originals is a collection of light duty, yet essential footwear built for everyday use. The Leather Originals feature a durable rubber shell with a full-grain waterproof leather upper, and hand-laid rubber for flexibility, comfortable, 100-percent waterproof protection. This lace-up boot in black reaches 6-inches in height. Molded PU footbeds with a layer of memory foam offer maximum underfoot comfort. bioDEWIX anti-microbial odor and moisture management insert keeps you fresh all day. Durable outsoles with defined heels offer traction, style, and performance for outdoor wear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.