Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Youth Chore Classic Kids Rubber Boot, Plain Toe, 11 in Height, Black, 11

  • Mfr # KCH-000-BLK-110

  • Zoro # G7710330


product price: $90.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Black
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCH-000-BLK-110
Zoro #
G7710330
UPC #
664911055650
Country of Origin
Viet Nam

Dimensions

Size
11
Height
11 in

Details

Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Black
Item
Kids Rubber Boot
Series
Chore Classic
Style Number
KCH-000

Description

Kid's Chore,Black,11,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.