Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Youth Element Kids Element Camo, Realtree Edge/Biso, PR, Plain Toe, 10" Height, RealTree Edge, 4

  • Mfr # KEL-RTE-CA-040

  • Zoro # G7720359


product price: $100.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
RealTree Edge
Height
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEL-RTE-CA-040
Zoro #
G7720359
UPC #
664911079328
Country of Origin
Viet Nam

Dimensions

Size
4
Height
10"

Details

Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
RealTree Edge
Item
Kids Element Camo,Realtree Edge/Biso,PR
Series
Element
Style Number
KEL-RTE

Description

Kids Element Camo,Realtree Edge/Biso,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.