
Youth Element Kids Rubber Boot, 10 in Height, Black/Heather, 8
Mfr # KEL-1JER-BLK-080
Zoro # G7721302
product price: $91.95
/pr
Free Shipping & Returns
Key Features
Gender
Youth
Waterproof
Yes
Color
Black/Heather
Height
10 in
Series
Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KEL-1JER-BLK-080
Zoro #
G7721302
UPC #
664911079090
Country of Origin
China
Dimensions
Size
8
Height
10 in
Details
Gender
Youth
Waterproof
Yes
Color
Black/Heather
Item
Kids Rubber Boot
Series
Element
Style Number
KEL-1JER
Description
Kids Element Prints,Black / Heather ,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.