Zoro Homepage

Youth Hale Kids Rubber Boot, Plain Toe, 10" Height, Black, 8

  • Mfr # KBH-000-BLK-080

  • Zoro # G7723098


product price: $80.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Black
Height
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBH-000-BLK-080
Zoro #
G7723098
UPC #
664911028647
Country of Origin
Viet Nam

Dimensions

Size
8
Height
10"

Details

Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Black
Item
Kids Rubber Boot
Series
Hale
Style Number
KBH-000

Description

Kid's Hale ,Black,8,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products