Zoro Homepage

Youth Pull On Boot, Plain Toe Toe, 5 in Height, Mossy Oak Country Dna, 11

  • Mfr # MOSBKDNC

  • Zoro # G815701571


product price: $80.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain Toe
Gender
Youth
Width
M
Color
Mossy Oak Country Dna
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOSBKDNC
Zoro #
G815701571
UPC #
193715587956
Country of Origin
China

Dimensions

Size
11
Width
M
Height
5 in

Details

Toe Type
Plain Toe
Gender
Youth
Color
Mossy Oak Country Dna
Item
Pull On Boot
Outsole Material
Rubber
Style Number
MOSBKDNC

Description

WATERPROOF PERFORMANCE WEAR FOR ALL DAY PLAY Performance and versatility are key when your child is on the go or exploring; be it in the garden, running around the playground, playing with the dog or for those days when your kid can't decide between their favorite waterproof Chore boots and the lightweight sneaker they love to wear. Featuring our abrasion resistant Muckskin rubber and a rubber cup sole for optimal traction, these boots were made for your kid to take on the day. WATERPROOF PERFORMANCE WEAR FOR ALL DAY PLAY Performance and versatility are key when your child is on the go or exploring; be it in the garden, running around the playground, playing with the dog or for those days when your kid can't decide between their favorite waterproof Chore boots and the lightweight sneaker they love to wear. Featuring our abrasion resistant Muckskin rubber and a rubber cup sole for optimal traction, these boots were made for your kid to take on the day. 100% waterproof, 100% kidPROOF Available in Little kids' sizes 7-13, and Big kids' sizes 1-7 3mm neoprene bootie Muckskin flexible abrasion resistant rubber coating Notched collar for easy on/off Breathable mesh lining facilitates air circulation to improve comfort and reduce heat and moisture Double layer toe reinforcement for protection Outscape rubber cup outsole for optimal traction and reliability


  • 3mm Neoprene Bootie
  • Breathable Mesh Lining Facilitates Air Circulation to Improve Comfort and Reduce Heat and Moisture
  • Muckskin Flexible Abrasion Resistant Rubber Coating with Neoprene
  • Double layer toe reinforcement for protection
  • Notched collar for easy on/off
  • Outscape rubber cup outsole for optimal traction and reliability
  • This product is intended for severe wet conditions. Made with PFAS chemicals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.