
Youth Work Boot, Plain Toe, 10" Height, Blue, C7
Mfr # KEL501 M C70
Zoro # G208579237
product price: $91.95
/pr
Free Shipping & Returns
Key Features
Size
C7
Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KEL501 M C70
Zoro #
G208579237
UPC #
664911068742
Country of Origin
China
Dimensions
Size
C7
Height
10"
Width
M
Footwear Width
M
Details
Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Blue
Item
Work Boot
Style Number
KEL501
Insulation Type
Neoprene
Material
Rubber
Shoe Style
Youth Boot
Description
A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. Fully waterproof and fleece lined in a popping blue color, this boot will keep feet warm with 5mm of neoprene, making this is the perfect winter boot for children. This black boot has a suggested comfort range Comfort Range: -20DegF to 50DegF / -30DegC to 10DegC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.