Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Chore XpressCool Mid Rubber Boot, Plain Toe, 12 in Height, Brown, 16

  • Mfr # CMCT-900-BRN-160

  • Zoro # G7715614


product price: $170.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCT-900-BRN-160
Zoro #
G7715614
UPC #
664911302525
Country of Origin
China

Dimensions

Size
16
Height
12 in

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
Item
Mid Rubber Boot
Series
Chore XpressCool
Style Number
CMCT-900

Description

Chore Cool Mid,Brown,16,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.