Zoro Homepage

Men's Chore XpressCool Mid Rubber Boot, Plain Toe, 12 in Height, Brown, 6

  • Mfr # CMCT-900-BRN-060

  • Zoro # G7715440


product price: $170.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCT-900-BRN-060
Zoro #
G7715440
UPC #
664911302426
Country of Origin
China

Dimensions

Size
6
Height
12 in

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
Item
Mid Rubber Boot
Series
Chore XpressCool
Style Number
CMCT-900

Description

Chore Cool Mid,Brown,6,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.