
Men's CHORE Rubber Boot, Steel Toe, 16.5 in Height, 14 (Discontinued)
- Mfr # CHS-000A-BLK-140
- Zoro # G7714488
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHS-000A-BLK-140
Zoro #
G7714488
UPC #
664911300736
Country of Origin
China
Dimensions
Size
14
Height
16.5 in
Details
Toe Type
Steel
Gender
Men's
Waterproof
Yes
Item
Rubber Boot
Series
CHORE
Style Number
CHS-000A
Description
Chore Hi Steel Toe,Black,14,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.