Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Muck Boot Co Men's Chore Max Rubber Boot w/Met Guard, Composite Toe, 16 in Height, Black, 11 MAX-CMP-BLK-110

Men's Chore Max Rubber Boot w/Met Guard, Composite Toe, 16 in Height, Black, 11 (Discontinued)

  • Mfr # MAX-CMP-BLK-110
  • Zoro # G7717988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX-CMP-BLK-110
Zoro #
G7717988
UPC #
664911091337
Country of Origin
China

Dimensions

Size
11
Height
16 in

Details

Toe Type
Composite
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot w/Met Guard
Series
Chore Max
Style Number
MAX-CMP

Description

Chore Max Hi,Black,11,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.