This item is Discontinued.

Muck Boot Co Men's Chore Classic Mid Rubber Boot, Plain Toe, 12" Height, Black, 14 CHM-000A-BL-140

Men's Chore Classic Mid Rubber Boot, Plain Toe, 12" Height, Black, 14 (Discontinued)

  • Mfr # CHM-000A-BL-140
  • Zoro # G7718329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHM-000A-BL-140
Zoro #
G7718329
UPC #
664911700048
Country of Origin
China

Dimensions

Size
14
Height
12"

Details

Toe Type
Plain
Gender
Men's
Color
Black
Item
Mid Rubber Boot
Series
Chore Classic
Style Number
CHM-000A

Description

Chore Mid,Black,14,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.