Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Chore Classic Mid Rubber Boot, Plain Toe, 12" Height, Black, 15

  • Mfr # CHM-000A-BL-150

  • Zoro # G7717933


product price: $125.00
/pr
Free Shipping & Returns

Key Features

Size
15
Toe Type
Plain
Gender
Men's
Color
Black
Height
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHM-000A-BL-150
Zoro #
G7717933
UPC #
664911700055
Country of Origin
China

Dimensions

Size
15
Height
12"

Details

Toe Type
Plain
Gender
Men's
Color
Black
Item
Mid Rubber Boot
Series
Chore Classic
Style Number
CHM-000A

Description

Chore Mid,Black,15,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.