Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Chore Classic Wide Calf Tall Rubber Boot, Steel Toe Toe, 16 in Height, Black, 13

  • Mfr # MCXF-STL-BLK-130

  • Zoro # G7720112


product price: $180.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel Toe
Gender
Men's
Waterproof
Yes
Color
Black
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCXF-STL-BLK-130
Zoro #
G7720112
UPC #
664911091252
Country of Origin
China

Dimensions

Size
13
Height
16 in

Details

Toe Type
Steel Toe
Gender
Men's
Waterproof
Yes
Color
Black
Item
Wide Calf Tall Rubber Boot
Series
Chore Classic
Style Number
MCXF-STL

Description

Chore XF Steel Toe,Black,13,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.