Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Muck Boot Co Men's Edgewater II Edgewater II, Moss, 4, PR, Plain Toe, 15 in Height, Green, 4 EWH-333T-MS-040

Men's Edgewater II Edgewater II, Moss, 4, PR, Plain Toe, 15 in Height, Green, 4 (Discontinued)

  • Mfr # EWH-333T-MS-040
  • Zoro # G7705458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWH-333T-MS-040
Zoro #
G7705458
UPC #
664911400016
Country of Origin
China

Dimensions

Size
4
Height
15 in

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Green
Item
Edgewater II,Moss,4,PR
Series
Edgewater II
Style Number
EWH-333T

Description

Edgewater II,Moss,4,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.