Men's Excursion Pro Low Slip-On Rubber Boot, Plain Toe, 5 in Height, Black, 8 (Discontinued)
- Mfr # FRLC-000-GRY-080
- Zoro # G7706943
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRLC-000-GRY-080
Zoro #
G7706943
UPC #
664911014268
Country of Origin
Viet Nam
Dimensions
Size
8
Height
5 in
Details
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Low Slip-On Rubber Boot
Series
Excursion Pro
Style Number
FRLC-000
Description
Excursion Pro Low,Black / Gunmetal ,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.