Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Muck Boot Co Women's Hale Tall Rubber Boot, Plain Toe, 15" Height, Grey Chevron, 7 HAW-1WAV-BLK-070

Women's Hale Tall Rubber Boot, Plain Toe, 15" Height, Grey Chevron, 7 (Discontinued)

  • Mfr # HAW-1WAV-BLK-070
  • Zoro # G7711189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAW-1WAV-BLK-070
Zoro #
G7711189
UPC #
664911078055
Country of Origin
China

Dimensions

Size
7
Height
15"

Details

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Grey Chevron
Item
Tall Rubber Boot
Series
Hale
Style Number
HAW-1WAV

Description

Hale,Black / Black Chevron,7,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.