Women's Hale Tall Rubber Boot, Plain Toe, 15" Height, Grey Chevron, 8 (Discontinued)
- Mfr # HAW-1WAV-BLK-080
- Zoro # G7711161
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HAW-1WAV-BLK-080
Zoro #
G7711161
UPC #
664911078062
Country of Origin
China
Dimensions
Size
8
Height
15"
Details
Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Grey Chevron
Item
Tall Rubber Boot
Series
Hale
Style Number
HAW-1WAV
Description
Hale,Black / Black Chevron,8,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.