Women's Hale Tall Rubber Boot, Plain Toe, 15" Height, Plaid, 11

  • Mfr # HAW-1PLD-BLK-110

  • Zoro # G7711609


product price: $120.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Plaid
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAW-1PLD-BLK-110
Zoro #
G7711609
UPC #
664911092310
Country of Origin
Viet Nam

Dimensions

Size
11
Height
15"

Details

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Plaid
Item
Tall Rubber Boot
Series
Hale
Style Number
HAW-1PLD

Description

Hale,Black / Gray Plaid,11,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.