
Youth Element Kids Element Camo, Realtree Edge/Biso, PR, Plain Toe, 10" Height, RealTree Edge, 6
Mfr # KEL-RTE-CA-060
Zoro # G7720550
product price: $100.00
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
RealTree Edge
Height
10"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KEL-RTE-CA-060
Zoro #
G7720550
UPC #
664911079342
Country of Origin
Viet Nam
Dimensions
Size
6
Height
10"
Details
Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
RealTree Edge
Item
Kids Element Camo,Realtree Edge/Biso,PR
Series
Element
Style Number
KEL-RTE
Description
Kids Element Camo,Realtree Edge/Biso,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.