Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Youth Hale Kids Rubber Boot, Plain Toe, 12" Height, RealTree Edge, 12

  • Mfr # KBH-RTE-RTR-120

  • Zoro # G7723019


product price: $85.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
RealTree Edge
Height
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBH-RTE-RTR-120
Zoro #
G7723019
UPC #
664911093102
Country of Origin
Viet Nam

Dimensions

Size
12
Height
12"

Details

Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
RealTree Edge
Item
Kids Rubber Boot
Series
Hale
Style Number
KBH-RTE-RTR

Description

Kid's Hale,Brown / RT Edge,12,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.