Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Youth Hale Kids Rubber Boot, Plain Toe, 12" Height, RealTree Edge, 4

  • Mfr # KBH-RTE-RTR-040

  • Zoro # G7723061


product price: $85.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
RealTree Edge
Height
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBH-RTE-RTR-040
Zoro #
G7723061
UPC #
664911093041
Country of Origin
Viet Nam

Dimensions

Size
4
Height
12"

Details

Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
RealTree Edge
Item
Kids Rubber Boot
Series
Hale
Style Number
KBH-RTE-RTR

Description

Kid's Hale,Brown / RT Edge,4,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.