Kids Muckster Clog, 10 M, Leather, 3 in H, Mossy Oak Country Dna
- Mfr # MMLCKCDY
- Zoro # G012161581
Key Features
Specifications
Product Information
- MFR #
- MMLCKCDY
- Zoro #
- G012161581
- UPC #
- 193715535674
- Country of Origin
- Unknown
Dimensions
- Size
- 10
- Width
- M
- Height
- 3 in
Details
- Item
- Kids Muckster Clog
- Color
- Mossy Oak Country Dna
- Upper Material
- Leather
Description
Inspired by our beloved Muckster collection, the Muckster Lite Clog is 50% lighter, offers independently verified SRC rated slip resistant traction and provides excellent support and comfort for all day wear. The Muckster Lite Clog is built from a high performance, lightweight foam called Bio Lite which is ultra durable and easy to clean. The upper features side ventilation holes for breathability and drainage for water and debris. The entire clog is constructed from Bio Lite which is eco friendlier than many other injection molded foams in the market. Bio Lite has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. Inspired by our beloved Muckster collection, the Muckster Lite Clog is 50% lighter, offers independently verified SRC rated slip resistant traction and provides excellent support and comfort for all day wear. The Muckster Lite Clog is built from a high performance, lightweight foam called Bio Lite which is ultra durable and easy to clean. The upper features side ventilation holes for breathability and drainage for water and debris. The entire clog is constructed from Bio Lite which is eco friendlier than many other injection molded foams in the market. Bio Lite has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. 100% water friendly, 100% KIDPROOF Available in little kids' sizes, 7 13 & big kids' sizes, 1 7 Lightweight and easy to slip on/off One piece EVA Textured insole for comfort, grip and support Breathable side ports for water drainage and comfort Commercial landfill validated utilizing the ASTM D5511 18 test method, ISO 15985
- • Lightweight and Easy to Slip On/Off
- • ASTM D5511-18 / ISO 15985-14
- • Easy-to-Clean/Hand Washable/Quick Drying Material
- • Textured Insole for Comfort, Grip and Support
- • Eco-friendlier Bio Lite Outsole is Lightweight, Durable, and Provides SRC Rated Slip-Resistance. Landfill Bio-Degradation Validated Utilizing the ASTM D5511-18 Test Method, ISO 15985
- • One Piece Bio Lite EVA
- • Biodegradable - Up to 3 years in Accommodating Environment
- • 100% Water-Friendly, 100% MUCKPROOF
- • SRC Rated for Excellent Multi-Surface Slip Resistance
- • Breathable Side Ports for Water Drainage and Comfort
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.