Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kids Muckster Clog, 8 M, Leather, 3 in H, Black

  • Mfr # MMLCK00C

  • Zoro # G712160631


product price: $50.00
/pr

Key Features

Size
8
Width
M
Upper Material
Leather
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMLCK00C
Zoro #
G712160631
UPC #
193715535612
Country of Origin
Unknown

Dimensions

Size
8
Width
M
Height
3 in

Details

Item
Kids Muckster Clog
Color
Black
Upper Material
Leather

Description

Inspired by our beloved Muckster collection, the Muckster Lite Clog is 50% lighter, offers independently verified SRC rated slip resistant traction and provides excellent support and comfort for all day wear. The Muckster Lite Clog is built from a high performance, lightweight foam called Bio Lite which is ultra durable and easy to clean. The upper features side ventilation holes for breathability and drainage for water and debris. The entire clog is constructed from Bio Lite which is eco friendlier than many other injection molded foams in the market. Bio Lite has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. Inspired by our beloved Muckster collection, the Muckster Lite Clog is 50% lighter, offers independently verified SRC rated slip resistant traction and provides excellent support and comfort for all day wear. The Muckster Lite Clog is built from a high performance, lightweight foam called Bio Lite which is ultra durable and easy to clean. The upper features side ventilation holes for breathability and drainage for water and debris. The entire clog is constructed from Bio Lite which is eco friendlier than many other injection molded foams in the market. Bio Lite has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. 100% water friendly, 100% KIDPROOF Available in little kids' sizes, 7 13 & big kids' sizes, 1 7 Lightweight and easy to slip on/off One piece EVA foam made from BioLite Textured insole for comfort, grip and support Breathable side ports for water drainage and comfort Commercial landfill validated utilizing the ASTM D5511 18 test method, ISO 15985 SRC rated for excellent multi surface traction ASTM D5511 18 / ISO 15985 14


  • • 100% Water-Friendly, 100% MUCKPROOF
  • • Biodegradable - Up to 3 years in Accommodating Environment
  • • SRC Rated for Excellent Multi-Surface Slip Resistance
  • • Breathable Side Ports for Water Drainage and Comfort
  • • One Piece Bio Lite EVA
  • • Eco-friendlier Bio Lite Outsole is Lightweight, Durable, and Provides SRC Rated Slip-Resistance. Landfill Bio-Degradation Validated Utilizing the ASTM D5511-18 Test Method, ISO 15985
  • • Textured Insole for Comfort, Grip and Support
  • • Easy-to-Clean/Hand Washable/Quick Drying Material
  • • ASTM D5511-18 / ISO 15985-14
  • • Lightweight and Easy to Slip On/Off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.