Shop MUCK
See all product information
Create Account
Men's Chore Classic Met Guard PR Work Boot, Black, Size 14
- Mfr # CHSMETA2
- Zoro # G724234481
product price:Â
$
174.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Closure Type
Pull On
Footwear Width
M
Style Number
CHSMETA2
Gender
Men
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHSMETA2
- Zoro #
- G724234481
- UPC #
- 193715651923
- Country of Origin
- China
- Color
- Black
- Footwear Closure Type
- Pull On
- Style Number
- CHSMETA2
- Gender
- Men
- Waterproof
- Yes
- Toe Type
- Round
- Outsole Material
- Rubber
- Upper Material
- Rubber/Neoprene
- Chain Saw Cut Resistant
- No
- Item
- Men's Chore Classic Met Guard PR Work Boot
- Series
- Chore Classic
- Heel Style
- Defined
Dimensions
- Size
- 14
- Footwear Width
- M
Description
The Chore Classic Met Guard PR was designed to meet the demands of miners working in harsh underground conditions. Built to always be 100% waterproof and comfortable, these boots are constructed from high grade neoprene and layers of hand laid rubber. We added a hi-vis topline and puncture resistant midsole for safety. This iconic rugged boot features a steel toe and metatarsal guard for unparalleled protection, no matter the job. Met guard extreme impact protection Non-metallic puncture resistant plate for underfoot protection Breathable Mesh Lining Steel toe and shank 100% Waterproof, 100% MUCKPROOF 5mm Neoprene Bootie for Comfort and Performance ASTM rated F2413-18 M/I/C EH MT Durable Quick Cleaning Sole Triple Toe and Quadruple Rubber Heel Reinforcement
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.