Shop MUCK
See all product information
Create Account
Men's Wetland 12" Mid Boot , Brown Realtree Apx, Size 14
- Mfr # MWTMM91
- Zoro # G724234184
product price:
$
139.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
M
Outsole Material
Rubber
Heel Style
Defined
Color
Brown Realtree Apx
Upper Material
Rubber/Neoprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MWTMM91
- Zoro #
- G724234184
- UPC #
- 193715650018
- Country of Origin
- China
- Outsole Material
- Rubber
- Heel Style
- Defined
- Color
- Brown Realtree Apx
- Upper Material
- Rubber/Neoprene
- Item
- Men's Wetland 12" Mid Boot
- Toe Type
- Round
- Gender
- Men
- Style Number
- MWTMM91
- Chain Saw Cut Resistant
- No
- Waterproof
- Yes
- Footwear Closure Type
- Pull-On
Dimensions
- Footwear Width
- M
- Size
- 14
Description
The Wetland 12” Mid Boot is one of our best-selling styles keeping you warm, dry and protected in the muddiest and coldest of conditions. The stretch-fit top-line binding stays snug around the calf to keep warmth in and cold out, with signature Muck Boot neoprene to keep you comfortable in extreme conditions. These premium work boots have a rubber ankle-high exterior which protects against sticks, rocks and scratches, and the mesh lining lets your feet breathe whether you're out on the farm or trudging across frozen fields. Now in Mossy Oak Country DNA Calf-high rubber overlay for protection Durable, quick cleaning outsole Fully lined with 5mm neoprene for flexibility Pull-tabs for easy on and off Lightweight EVA midsole for added comfort Shaft Circumference: 17in 100% Waterproof Breathable air mesh lining
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.