Women's Muckster II Mid Rubber Boot w/Fleece, Plain Toe, Black/Gray Plaid, 6

  • Mfr # WM2-1PLD-BLK-060

  • Zoro # G7714853


product price: $110.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black/Gray Plaid
Series
Muckster II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM2-1PLD-BLK-060
Zoro #
G7714853
UPC #
664911092198
Country of Origin
Indonesia

Dimensions

Size
6

Details

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black/Gray Plaid
Item
Mid Rubber Boot w/Fleece
Series
Muckster II
Style Number
WM2-1PLD

Description

Muckster II Mid,Black / Gray Plaid,6,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.