Shop MUCK
See all product information
Create Account
Rainscape Men's 12" Adjustable Rain Boot, Black, Size 14
- Mfr # MRS12M00
- Zoro # G324234959
product price:Â
$
119.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Footwear Closure Type
Pull-On
Upper Material
Rubber
Gender
Men
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MRS12M00
- Zoro #
- G324234959
- UPC #
- 193715697730
- Country of Origin
- China
- Outsole Material
- Rubber
- Chain Saw Cut Resistant
- No
- Footwear Closure Type
- Pull-On
- Item
- Rainscape Men's 12" Adjustable Rain Boot
- Upper Material
- Rubber
- Gender
- Men
- Color
- Black
- Waterproof
- Yes
- Heel Style
- Defined
- Style Number
- MRS12M00
- Toe Type
- Round
Dimensions
- Size
- 14
- Footwear Width
- M
Description
Engineered for daily wear and reliable protection, the Rainscape is the lightweight 100% waterproof boot built to handle the elements. Made to be adjustable for the best fit possible, these rubber boots feature a back buckle closure to tighten or expand for a roomier, personalized fit whether tending to raised garden beds or walking through the farmer's market. With a slip-resistant outsole, Rainscape is made for superior traction on wet, slick surfaces - giving you the confidence to roam freely through any storm. Whether you’re looking for dependable garden boot protection or rain boot for your commute, the Rainscape offers the best coverage and dry comfort rain or shine. 100% Waterproof, 100% MUCKPROOF Buckle closure Vulcanized Rubber Construction Slip-Resistant Outsole Seamless technology Molded PU Insert with Memory Foam for Superior Underfoot Comfort
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.