Shop MUCK
See all product information
Create Account
Rainscape Men's Chelsea Boot , Jet Black, Size 12
- Mfr # MRSCHM00
- Zoro # G524235114
product price:Â
$
94.49
/pr
Key Features
Toe Type
Round
Waterproof
Yes
Upper Material
Rubber/Neoprene
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MRSCHM00
- Zoro #
- G524235114
- UPC #
- 193715710729
- Country of Origin
- China
- Toe Type
- Round
- Waterproof
- Yes
- Item
- Rainscape Men's Chelsea Boot
- Upper Material
- Rubber/Neoprene
- Chain Saw Cut Resistant
- No
- Outsole Material
- Rubber
- Heel Style
- Defined
- Footwear Closure Type
- Pull-On
- Color
- Jet Black
- Style Number
- MRSCHM00
- Gender
- Men
Dimensions
- Size
- 12
- Footwear Width
- M
Description
Engineered for daily wear and reliable protection, the Rainscape is the lightweight 100% waterproof boot built to handle the elements. Crafted for versatility, these all-weather mud boots feature a slip-resistant outsole for superior traction on wet, slick surfaces. Whether you’re looking for a dependable garden boot or a rugged rain shoe for your commute, the Rainscape offers heavy-duty coverage and dry comfort-rain or shine. Molded PU Insert with Memory Foam for Superior Underfoot Comfort Slip-Resistant Outsole 100% Waterproof, 100% MUCKPROOF Breathable Mesh Lining Vulcanized Rubber Construction Full Neoprene Bootie Exposed at Sides for Added Comfort and Easy On/Off
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.