Rainscape Women's 12" Rain Boot, Sage, Size 7
- Mfr # MRS12W31
- Zoro # G024234952
product price:
$
107.99
/pr
Free Shipping & Returns
Key Features
Footwear Closure Type
Pull-On
Style Number
MRS12W31
Color
Sage
Gender
Women
Footwear Width
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MRS12W31
- Zoro #
- G024234952
- UPC #
- 193715710873
- Country of Origin
- China
- Footwear Closure Type
- Pull-On
- Style Number
- MRS12W31
- Color
- Sage
- Gender
- Women
- Chain Saw Cut Resistant
- No
- Item
- Rainscape Women's 12" Rain Boot
- Upper Material
- Rubber
- Heel Style
- Defined
- Toe Type
- Round
- Waterproof
- Yes
- Outsole Material
- Rubber
Dimensions
- Footwear Width
- M
- Size
- 7
Description
Step into color and comfort with a boot designed for your busiest days. Whether you’re chores-deep in the garden or navigating a slick morning commute, the Women’s Rainscape Adjustable Rain Boot is the perfect companion to keep you dry and weather-ready. Elevate every rainy-day with 100% waterproof protection in the Rainscape Tall Rain Boot. Designed for lightweight, maximum protection, these waterproof rubber rain boots for women offer a tall, sleek silhouette in fresh pastel tones. The adjustable back expandable gusset adds a comfortable fit for wider calves and a personalized and secure fit for all-day wear. Ideal for navigating deep puddles, damp garden paths, or shopping an outdoor market. Vulcanized Rubber Construction 100% Waterproof, 100% MUCKPROOF Buckle closure Molded PU Insert with Memory Foam for Superior Underfoot Comfort Slip-Resistant Outsole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.