Shop MUCK
See all product information
Create Account
Rainscape Women's 8" Short Rain Boot, Black, Size 7
- Mfr # MRS08W00
- Zoro # G924234090
product price:
$
98.99
/pr
Key Features
Toe Type
Round
Chain Saw Cut Resistant
No
Waterproof
Yes
Heel Style
Defined
Outsole Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MRS08W00
- Zoro #
- G924234090
- UPC #
- 193715697006
- Country of Origin
- China
- Toe Type
- Round
- Chain Saw Cut Resistant
- No
- Waterproof
- Yes
- Heel Style
- Defined
- Outsole Material
- Rubber
- Upper Material
- Rubber
- Footwear Closure Type
- Pull-On
- Style Number
- MRS08W00
- Color
- Black
- Gender
- Women
- Item
- Rainscape Women's 8" Short Rain Boot
Dimensions
- Size
- 7
- Footwear Width
- M
Description
Rainy days have met their match. The Rainscape 8” Short Rain Boot offers dependable, 100% waterproof rubber rain protection, flexibility, and everyday comfort. Upgraded with a durable, vulcanized rubber exterior and a comfort molded memory foam footbed, these short rain boots for women are built for the woman on the move, offering a mid-height fit that transitions effortlessly from the morning commute to weekend errands. Featuring a lightweight feel and a pastel color pop, these waterproof rain boots are designed to keep you comfortable, dry, and protected no matter what adventure lies ahead. Molded PU Insert with Memory Foam for Superior Underfoot Comfort Slip-Resistant Outsole Vulcanized Rubber Construction 100% Waterproof, 100% MUCKPROOF Seamless technology
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.