Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Youth Rover II Kid's Rubber Boot, Plain Toe, Camo, 2

  • Mfr # RVT-MOBU-MO-020

  • Zoro # G7718931


product price: $95.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Camo
Series
Rover II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RVT-MOBU-MO-020
Zoro #
G7718931
UPC #
664911306431
Country of Origin
Viet Nam

Dimensions

Size
2

Details

Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Camo
Item
Kid's Rubber Boot
Series
Rover II
Style Number
RG2-RTE

Description

Rover II,New Mossy Oak Break-Up(R),2,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.