Shop MUCK
See all product information
Create Account
Women's Chore Western 12" Mid Boot, Brown, Size 10
- Mfr # MCHWW90
- Zoro # G124234760
product price:
$
121.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Upper Material
Rubber/Neoprene
Waterproof
Yes
Style Number
MCHWW90
Toe Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCHWW90
- Zoro #
- G124234760
- UPC #
- 193715650094
- Country of Origin
- China
- Color
- Brown
- Upper Material
- Rubber/Neoprene
- Waterproof
- Yes
- Style Number
- MCHWW90
- Toe Type
- Square
- Footwear Closure Type
- Pull-On
- Outsole Material
- Rubber
- Chain Saw Cut Resistant
- No
- Heel Style
- Defined
- Item
- Women's Chore Western 12" Mid Boot
- Gender
- Women
Dimensions
- Size
- 10
- Footwear Width
- M
Description
We’ve redesigned our iconic Chore with a Western boot flair. The classic Muck Boot neoprene adjusts to the unique contours of your foot, making these reliable boots flexible and 100% waterproof. The rubber overlay is easy to clean while the XPRESSCOOL lining keeps feet cool and dry. The molded heel kick off and lower outsole lug protect your foot from getting caught in stirrups. These tough boots feature a new square toe and pull-on side straps reminiscent of Western boots, as well as our quick cleaning rubber sole, offering more security and durability for every job. bioDEWIX Dry Footbed Insert Topcover with NZYM for Odor Control and Moisture Management Quick cleaning rubber outsole for all terrain traction and debris dispersion Easy to clean rubber overlay Quadruple rubber heel reinforcement XpressCool: Anti-microbial Evaporative Cooling Lining 5mm Neoprene Bootie for Comfort and Performance Square toe western DNA boot with pull-on side straps 100% Waterproof, 100% MUCKPROOF Saddle vamp reinforcement Lower lug profile won’t get caught in stirrups
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.