Shop MUCK
See all product information
Create Account
x Bone Collector Men's 15" Fieldblazer Boot, Realtree Original, Size 10
- Mfr # MB15CM90
- Zoro # G224233960
product price:
$
116.99
/pr
Free Shipping & Returns
Key Features
Footwear Closure Type
Pull-On
Outsole Material
Rubber
Footwear Width
M
Color
Realtree Original
Style Number
MB15CM90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB15CM90
- Zoro #
- G224233960
- UPC #
- 193715650933
- Country of Origin
- China
- Footwear Closure Type
- Pull-On
- Outsole Material
- Rubber
- Color
- Realtree Original
- Style Number
- MB15CM90
- Waterproof
- Yes
- Upper Material
- Rubber/Neoprene
- Item
- Muck x Bone Collector Men's 15" Fieldblazer Boot
- Chain Saw Cut Resistant
- No
- Heel Style
- Defined
- Toe Type
- Round
- Gender
- Men
Dimensions
- Footwear Width
- M
- Size
- 10
Description
Bone Collector is one of the most recognizable brands in hunting-known for their dedication to the culture and community they represent. Both humble and passionate, Bone Collector has amassed a dedicated audience of loyal fans known as “The Brotherhood.” Step into the world of Michael Waddell and company as you pursue your own adventures. This collection will keep you dry, comfortable, and 100% MUCKPROOF throughout every hunt The Fieldblazer Hunting Boot is the finest lightweight, waterproof sport boot in its class. Its waterproof construction keeps your feet dry while out in the field, and its classic Fieldblazer construction offers the fit and performance hunters have come to love. The Realtree Original camouflage pattern provides concealment, and hi-vis, roll-down linings provide extra visibility and safety while traversing the woods. The quadruple heel, triple toe and double instep rubber add protection and durability. It also has Achilles reinforcement, and a high-traction waffle outsole that grips slick surfaces. The original and best is back and redesigned with Bone Collector. bioDEWIX Anti-Microbial Footbed Insert Topcover with NZYM for Odor Control and Moisture Management Self-Cleaning Calendered Outsole is Excellent in Mud, Snow and Dirt Rubber and Neoprene Upper for Durability and Flexible Protection 5mm Neoprene Bootie for Comfort and Performance XpressCool: Anti-microbial Evaporative Cooling Lining 100% Waterproof, 100% MUCKPROOF Breathable Mesh Sandwich-fabric Lining Improves Air Circulation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.